Motion
205UCBN2A22 N

FALK
205UCBN2A22 N

22:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848632
MFR #205UCBN2A22 N
List Price$3,826.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A22 N

22:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848632
MFR #205UCBN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,826.56/each for your price

Overview

Mfr description
205UCBN2A22 N ULTRAMITE 22.00:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    22:1
  • Actual Ratio
    22.48:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    183 N-m;1620
  • Max Input Horsepower
    2 hp
  • Nominal Ratio
    22:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text