Specifications
Dimensions
- NEMA / IEC Frame Size140TC
- Output Size1.5000 in
- Ratio28:1
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Reducer TypeHelical
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)