Overview
Mfr description
205UCBN2A32 N ULTRAMITE 32.19:1
Specifications
- Reducer TypeHelical
- Ratio32:1
- Actual Ratio32.00:1
- Input TypeC-Face
- Case Size205
- Nominal Ratio32:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data