Motion
205UCBN2A36 A_A

FALK
205UCBN2A36 A_A

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848644
MFR #205UCBN2A36 A_A
Price$4,092.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A36 A_A

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848644
MFR #205UCBN2A36 A_A

Mfr description
205UCBN2A36 A A ULTRAMITE 35.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,092.80/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    48.6 rpm
  • Maximum Output Torque
    1840
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    36:1
  • Service Factor
    1.0
  • Shaft Length
    2.1200 in
  • Weight
    38.0 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    205UCBN2A36
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    650 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    36:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1840 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)