1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
205UCBN2A36 A_B
3.6:1 Ratio, Motor Adapter Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #
04848645
MFR #
205UCBN2A36 A_B
Price
$4,685.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 205UCBN2A36 A_B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
205UCBN2A36 A_B
3.6:1 Ratio, Motor Adapter Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #
04848645
MFR #
205UCBN2A36 A_B
Mfr description
205UCBN2A36 A B ULTRAMITE 35.25:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,685
.69
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
215T
Output Shaft Diameter
2.1250 in, 53.98 mm
Output Size
2.1250 in
Ratio
36:1
Details
Input Type
Motor Adapter
Reducer Type
Helical
Series
Series 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items