Motion
205UCBN2A45 A_A

FALK
205UCBN2A45 A_A

4.48:1 Reduction, 4.48:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04848648
MFR #205UCBN2A45 A_A
Price$4,092.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A45 A_A

4.48:1 Reduction, 4.48:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04848648
MFR #205UCBN2A45 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,092.80/each

Specifications

Dimensions

  • Case Size
    205
  • Input Size
    1.1250 in
  • Maximum Output RPM
    371.5 rpm
  • Maximum Output Torque
    2500
  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    4.48:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in
  • Weight
    27.5 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15.4 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    2250 lbf
  • Reducer Type
    Helical
  • Reduction
    4.48:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
205UCBN2A45 A A ULTRAMITE 43.20:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought