Motion
205UCBN2A45 A_B

FALK
205UCBN2A45 A_B

45:1 Ratio, Motor Adapter Input Type
MI ITEM #04848649
MFR #205UCBN2A45 A_B
List Price$4,540.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A45 A_B

45:1 Ratio, Motor Adapter Input Type
MI ITEM #04848649
MFR #205UCBN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,540.41/each for your price

Overview

Mfr description
205UCBN2A45 A B ULTRAMITE 43.20:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    44.98:1
  • Ratio
    45:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    215TC
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    1356 N-m;12000
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    45:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    12000 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text