Overview
Mfr description
205UCBN2A5.0 A D ULTRAMITE 5.040:1
Specifications
- Reducer TypeConcentric
- Ratio5:1
- Actual Ratio5.00:1
- Input TypeHollow Bore
- NEMA / IEC Frame Size56C
- Input StyleNEMA C-Face
- Nominal Ratio5:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data