Motion
205UCBN2A5.0 N

FALK
205UCBN2A5.0 N

5.04:1 Ratio, Hollow Bore Input Type
Mi Item #04848654
MFR #205UCBN2A5.0 N
Price$3,949.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A5.0 N

5.04:1 Ratio, Hollow Bore Input Type
Mi Item #04848654
MFR #205UCBN2A5.0 N

Mfr description
205UCBN2A5.0 N ULTRAMITE 5.040:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,949.00/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    31134
  • Output Size
    2.4375 in
  • Ratio
    5:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    15.4 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    29 hp
  • Torque Rating (in-lb)
    31134 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)