Overview
Mfr description
205UCBN2A5.6 A C ULTRAMITE 5.649:1
Specifications
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeMotor Adapter
- Reduction5.6:1
- Case Size205
- Nominal Ratio5.6:1
- SeriesUltraMax
- Manufacturer Catalog Number205UCBN2A5.6 A_C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data