Motion
205UCBN2A50 A_B

FALK
205UCBN2A50 A_B

50:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848659
MFR #205UCBN2A50 A_B
List Price$4,540.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A50 A_B

50:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848659
MFR #205UCBN2A50 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,540.41/each for your price

Overview

Mfr description
205UCBN2A50 A B ULTRAMITE 48.15:1

Specifications

  • Reducer Type
    Worm
  • Ratio
    50:1
  • Actual Ratio
    50.00:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Series
    Omnibox
  • Output Bore Type
    Hollow Bore
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text