Motion
205UCBN2A56 A_A

FALK
205UCBN2A56 A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848662
MFR #205UCBN2A56 A_A
Price$4,092.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A56 A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848662
MFR #205UCBN2A56 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,092.80/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    56:1

Details

  • Input Style
    Quill
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    15:1
  • Series
    205UCBN2
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
205UCBN2A56 A A ULTRAMITE 54.00:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought