Motion
205UCBN2A6.3 A_C

FALK
205UCBN2A6.3 A_C

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type
MI ITEM #04848666
MFR #205UCBN2A6.3 A_C
List Price$4,529.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A6.3 A_C

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type
MI ITEM #04848666
MFR #205UCBN2A6.3 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,529.70/each for your price

Overview

Mfr description
205UCBN2A6.3 A C ULTRAMITE 6.341:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.3:1
  • Actual Ratio
    6.3:1
  • Input Type
    Motor Adapter
  • Reduction
    6.3:1
  • Case Size
    205
  • Nominal Ratio
    6.3:1
  • Series
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text