Motion
205UCBN2A6.3 A D ULTRAMIT

FALK
205UCBN2A6.3 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 6.341:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848667
MFR #205UCBN2A6.3 A D ULTRAMIT
List Price$4,529.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A6.3 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 6.341:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848667
MFR #205UCBN2A6.3 A D ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,529.70/each for your price

Overview

Mfr description
205UCBN2A6.3 A D ULTRAMITE 6.341:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    6.341:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    205
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    556.000 @ 3500 rpm input
  • Maximum Output Torque
    2940 in-lbs @ 556 rpm
  • Housing Dimensions
    10.594 x 8.03 x 8.19 in
  • Max Input Horsepower
    26.600 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    8.19 in
  • Housing Length
    10.594 in
  • Housing Width
    8.03 in
  • UPC_NO
    782934317255
  • Weight
    62.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text