Motion
205UCBN2A6.3 N

FALK
205UCBN2A6.3 N

6.3:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
Mi Item #04848668
MFR #205UCBN2A6.3 N
Price$3,949.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A6.3 N

6.3:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
Mi Item #04848668
MFR #205UCBN2A6.3 N

Mfr description
205UCBN2A6.3 N ULTRAMITE 6.341:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,949.00/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    6.3:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    205UCBN2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)