Overview
Mfr description
205UCBN2A9.0 A D ULTRAMITE 9.129:1
Specifications
- Reducer TypeHelical
- Ratio9.0:1
- Actual Ratio9.0:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio9:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data