Motion
205UCBN3100 N

FALK
205UCBN3100 N

96.52:1 Ratio, Inline Adapter Input Type
MI ITEM #04848675
MFR #205UCBN3100 N
List Price$4,673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3100 N

96.52:1 Ratio, Inline Adapter Input Type
MI ITEM #04848675
MFR #205UCBN3100 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,673.32/each for your price

Overview

Mfr description
205UCBN3100 N ULTRAMITE 96.52:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    103.88:1
  • Ratio
    96.52:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    205
  • Max Input Horsepower
    1.14 hp
  • Overhung Load Capacity
    1250 lbf
  • Series
    Series 2000
  • Nominal Ratio
    100:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    5.5 hp
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text