Motion
205UCBN3112 N

FALK
205UCBN3112 N

11.2:1 Ratio, Hollow Bore Input Type, 49.21 mm, 1.9375 in Output Shaft Diameter
Mi Item #04848676
MFR #205UCBN3112 N
Price$4,822.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3112 N

11.2:1 Ratio, Hollow Bore Input Type, 49.21 mm, 1.9375 in Output Shaft Diameter
Mi Item #04848676
MFR #205UCBN3112 N

Mfr description
205UCBN3112 N ULTRAMITE 115.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,822.88/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.9375 in, 49.21 mm
  • Output Size
    1.9375 in
  • Ratio
    11.2:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Hollow Bore
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)