Motion
205UCBN3A125 N

FALK
205UCBN3A125 N

125:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848677
MFR #205UCBN3A125 N
List Price$4,673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A125 N

125:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848677
MFR #205UCBN3A125 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,673.32/each for your price

Overview

Mfr description
205UCBN3125 N ULTRAMITE 130.50:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    125:1
  • Actual Ratio
    125.25:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    125:1
  • Series
    UltraMax
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text