Motion
205UCBN3A160 N

FALK
205UCBN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type
MI ITEM #04848678
MFR #205UCBN3A160 N
Price$4,822.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type
MI ITEM #04848678
MFR #205UCBN3A160 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,822.88/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    4340
  • NEMA / IEC Frame Size
    56C
  • Ratio
    160:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Concentric
  • Reduction
    160:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    4340 in-lb

Overview

Mfr description
205UCBN3160 N ULTRAMITE 151.70:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought