Motion
205UCBN3A200 N

FALK
205UCBN3A200 N

20:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848679
MFR #205UCBN3A200 N
Price$4,822.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A200 N

20:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848679
MFR #205UCBN3A200 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,822.88/each

Specifications

Dimensions

  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    200:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
205UCBN3200 N ULTRAMITE 195.80:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought