Overview
Mfr description
205UCBN3A125 A A ULTRAMITE 130.50:1
Specifications
- Reducer TypeConcentric
- Ratio125:1
- Actual Ratio125.00:1
- Input TypeC-Face
- Bore Diameter1.2500 in
- Nominal Ratio125:1
- SeriesSeries 2000
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data