Motion
205UCBN3A125 A_B

FALK
205UCBN3A125 A_B

130.50:1 Ratio, C-Face Input Type, 2.1250 in Output Shaft Diameter
MI ITEM #04848684
MFR #205UCBN3A125 A_B
Price$4,862.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A125 A_B

130.50:1 Ratio, C-Face Input Type, 2.1250 in Output Shaft Diameter
MI ITEM #04848684
MFR #205UCBN3A125 A_B

Mfr description
205UCBN3A125 A B ULTRAMITE 130.50:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,862.70/each

Specifications

Dimensions

  • Maximum Output Torque
    13500
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    2.1250 in
  • Ratio
    125:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    3 hp
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    11.0 hp
  • Torque Rating (in-lb)
    13500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)