Motion
205UCBN3A180 A_A

FALK
205UCBN3A180 A_A

180:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848687
MFR #205UCBN3A180 A_A
Price$4,862.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A180 A_A

180:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848687
MFR #205UCBN3A180 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,862.70/each

Specifications

Dimensions

  • Housing Height
    6.7500 in
  • Housing Length
    12.5000 in, 317.50 mm
  • Housing Width
    130.05 mm;5.1200 in
  • Maximum Output RPM
    10 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    180:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Weight
    12.47 kg, 27.5 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    0.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
205UCBN3A180 A A ULTRAMITE 172.20:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought