Motion
205UCBN3A56.A_A

FALK
205UCBN3A56.A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848692
MFR #205UCBN3A56.A_A
List Price$4,711.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A56.A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848692
MFR #205UCBN3A56.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,711.90/each for your price

Overview

Mfr description
205UCBN3A56 A A ULTRAMITE 58.38:1

Specifications

  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    99.43 N-m;880
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    15:1
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text