Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio56:1
Details
- Input StyleNEMA C-Face
- Input TypeMotor Adapter
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)