Motion
205UCBN3A56.N

FALK
205UCBN3A56.N

58.38:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04848695
MFR #205UCBN3A56.N
List Price$4,673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A56.N

58.38:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04848695
MFR #205UCBN3A56.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,673.32/each for your price

Overview

Mfr description
205UCBN3A56 N ULTRAMITE 58.38:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    58.38:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    2500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text