Motion
205UCBN3A63.A_B

FALK
205UCBN3A63.A_B

63:1 Ratio, C-Face Input Type
MI ITEM #04848697
MFR #205UCBN3A63.A_B
List Price$4,711.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A63.A_B

63:1 Ratio, C-Face Input Type
MI ITEM #04848697
MFR #205UCBN3A63.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,711.90/each for your price

Overview

Mfr description
205UCBN3A63 A B ULTRAMITE 64.29:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Case Size
    063
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    63:1
  • Series
    UltraMax
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought