Motion
205UCBN3A71.A_A

FALK
205UCBN3A71.A_A

71:1 Ratio, Motor Adapter Input Type
MI ITEM #04848700
MFR #205UCBN3A71.A_A
List Price$4,711.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A71.A_A

71:1 Ratio, Motor Adapter Input Type
MI ITEM #04848700
MFR #205UCBN3A71.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,711.90/each for your price

Overview

Mfr description
205UCBN3A71 A A ULTRAMITE 73.95:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    71.00:1
  • Ratio
    71:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    25 rpm
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    71:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    3.25 hp
  • Output Size
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text