Motion
205UCBN3A71.A_B

FALK
205UCBN3A71.A_B

7.33:1 Ratio, Hollow Bore Input Type
Mi Item #04848701
MFR #205UCBN3A71.A_B
Price$4,862.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A71.A_B

7.33:1 Ratio, Hollow Bore Input Type
Mi Item #04848701
MFR #205UCBN3A71.A_B

Mfr description
205UCBN3A71 A B ULTRAMITE 73.95:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,862.70/each

Specifications

Dimensions

  • Center Distance
    3.2500 in, 82.55 mm
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    440
  • Output Size
    1.4375 in
  • Ratio
    7.33:1
  • Service Factor
    1.0

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    440 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)