Motion
205UCBN3A71.N

FALK
205UCBN3A71.N

71:1 Ratio, C-Face Input Type
MI ITEM #04848703
MFR #205UCBN3A71.N
Price$4,822.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A71.N

71:1 Ratio, C-Face Input Type
MI ITEM #04848703
MFR #205UCBN3A71.N

Mfr description
205UCBN3A71 N ULTRAMITE 73.95:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,822.88/each

Specifications

Dimensions

  • Output Size
    1.2500 in
  • Ratio
    71:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)