Motion
205UCBN3A80.A_B

FALK
205UCBN3A80.A_B

80.40:1 Ratio, C-Face Input Type
Mi Item #04848705
MFR #205UCBN3A80.A_B
Price$4,862.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A80.A_B

80.40:1 Ratio, C-Face Input Type
Mi Item #04848705
MFR #205UCBN3A80.A_B

Mfr description
205UCBN3A80 A B ULTRAMITE 80.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,862.70/each

Specifications

Dimensions

  • Housing Dimensions
    24.0900 x 31.1800 in
  • Housing Length
    24.0900 in, 612 mm
  • Housing Width
    792 mm;31.1800 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)