Motion
205UCBN3A80.N

FALK
205UCBN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848707
MFR #205UCBN3A80.N
List Price$4,673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848707
MFR #205UCBN3A80.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,673.32/each for your price

Overview

Mfr description
205UCBN3A80 N ULTRAMITE 80.40:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    80:1
  • Actual Ratio
    80.00:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    80:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text