Motion
205UCBN4A225A_A

FALK
205UCBN4A225A_A

232.81:1 Ratio, Motor Adapter Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848708
MFR #205UCBN4A225A_A
Price$7,796.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN4A225A_A

232.81:1 Ratio, Motor Adapter Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848708
MFR #205UCBN4A225A_A

Mfr description
205UCBN4A225 A A ULTRAMITE 232.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,796.24/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Maximum Output RPM
    7.8 rpm
  • Maximum Output Torque
    114.3 N-m;1012
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Ratio
    225:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    7784 N, 1750 lbf
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1012 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)