Motion
205UCBN4A250A_A

FALK
205UCBN4A250A_A

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04848709
MFR #205UCBN4A250A_A
Price$7,796.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN4A250A_A

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04848709
MFR #205UCBN4A250A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,796.24/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    250:1
  • Service Factor
    1.0
  • Weight
    12.47 kg, 27.5 lb

Details

  • Country of Origin
    US
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    205UCBN4A250A_A
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Helical
  • Reduction
    25:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1200 in-lb

Overview

Mfr description
205UCBN4A250 A A ULTRAMITE 260.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought