Overview
Mfr description
205UCBN4A280 A A ULTRAMITE 277.6:1
Specifications
- Reducer TypeConcentric
- Ratio28:1
- Actual Ratio28.0:1
- Input TypeC-Face
- Reduction28:1
- NEMA / IEC Frame Size205
- Nominal Ratio28:1
- SeriesSeries 2000
- Manufacturer Catalog Number205UCBN4A280A_A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data