Motion
205UCBN4A300A_A

FALK
205UCBN4A300A_A

300.45:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04848711
MFR #205UCBN4A300A_A
Price$7,796.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN4A300A_A

300.45:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04848711
MFR #205UCBN4A300A_A

Mfr description
205UCBN4A300 A A ULTRAMITE 305.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,796.24/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    5.8 rpm
  • Maximum Output Torque
    885
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Ratio
    300.45:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)