Motion
205UCBN4A400A_A

FALK
205UCBN4A400A_A

5:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848713
MFR #205UCBN4A400A_A
Price$7,796.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN4A400A_A

5:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848713
MFR #205UCBN4A400A_A

Mfr description
205UCBN4A400 A A ULTRAMITE 416.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,796.24/each

Specifications

Dimensions

  • Housing Dimensions
    6-1/2 x 3-1/2 in
  • Housing Height
    4-1/2 in
  • Housing Length
    6.7500 in, 171.45 mm
  • Housing Width
    101.60 mm;4.0000 in
  • Input Size
    1.2500 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    11.3 N-m;100
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    400:1
  • Service Factor
    1.25
  • Shaft Length
    31.75 mm;1.2500 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1 hp
  • Torque Rating (in-lb)
    100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)