Overview
Mfr description
205UCBN4A450 A A ULTRAMITE 445.0:1
Specifications
- Reducer TypeConcentric
- Ratio444.96:1
- Actual Ratio4.50:1
- Input TypeC-Face
- NEMA / IEC Frame Size450
- Case Size205
- Nominal Ratio4.5:1
- SeriesUltraMax
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data