Motion
205UCFN2A11 A_D

FALK
205UCFN2A11 A_D

11.23:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848717
MFR #205UCFN2A11 A_D
Price$4,957.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A11 A_D

11.23:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848717
MFR #205UCFN2A11 A_D

Mfr description
205UCFN2A11 A D ULTRAMITE 10.89:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,957.81/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    156 rpm
  • Maximum Output Torque
    497.13 N-m;4400
  • NEMA / IEC Frame Size
    182TC/184TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Ratio
    11.23:1
  • Service Factor
    1.0
  • Weight
    56.7 kg, 125 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Concentric Helical
  • Series
    Series 2000
  • Torque Rating (in-lb)
    4400 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)