Specifications
Dimensions
- NEMA / IEC Frame Size140TC
- Output Size2.4375 in
- Ratio14:1
Details
- Input TypeC-Face
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)