Motion
205UCFN2A14 N

FALK
205UCFN2A14 N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, 0.8750 in Input Size, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04848726
MFR #205UCFN2A14 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A14 N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, 0.8750 in Input Size, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04848726
MFR #205UCFN2A14 N

Mfr description
205UCFN2A14 N ULTRAMITE 14.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Case Size
    205
  • Input Size
    0.8750 in
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    750
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Upc Number
    662468301198
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Reduction
    15:1
  • Series
    UCFN
  • Torque Rating (in-lb)
    750 in-lb
  • UPC_NO
    662468301198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)