Motion
205UCFN2A16 A_C

FALK
205UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848729
MFR #205UCFN2A16 A_C
Price$5,150.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A16 A_C

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848729
MFR #205UCFN2A16 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,150.29/each

Specifications

Dimensions

  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    16:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
205UCFN2A16 A C ULTRAMITE 16.31:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought