Motion
205UCFN2A18 A_B

FALK
205UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848732
MFR #205UCFN2A18 A_B
List Price$4,143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848732
MFR #205UCFN2A18 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,143.83/each for your price

Overview

Mfr description
205UCFN2A18 A B ULTRAMITE 17.39:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    18:1
  • Actual Ratio
    18.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    143T, 145T
  • Case Size
    205
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    18:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text