Motion
205UCFN2A18 A_C

FALK
205UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848733
MFR #205UCFN2A18 A_C
Price$5,150.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848733
MFR #205UCFN2A18 A_C

Mfr description
205UCFN2A18 A C ULTRAMITE 17.39:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,150.29/each

Specifications

Dimensions

  • Input Size
    2.1250 in
  • NEMA / IEC Frame Size
    180
  • Output Size
    2.1250 in
  • Ratio
    18:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)