Motion
205UCFN2A18 N

FALK
205UCFN2A18 N

18:1 Reduction, 18:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848734
MFR #205UCFN2A18 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A18 N

18:1 Reduction, 18:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848734
MFR #205UCFN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,232.18/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    99.43 N-m;880
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Reducer Type
    Concentric
  • Reduction
    18:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
205UCFN2A18 N ULTRAMITE 17.39:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought