Motion
205UCFN2A20 A_B

FALK
205UCFN2A20 A_B

20:1 Reduction, 20:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848736
MFR #205UCFN2A20 A_B
List Price$4,143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A20 A_B

20:1 Reduction, 20:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848736
MFR #205UCFN2A20 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,143.83/each for your price

Overview

Mfr description
205UCFN2A20 A B ULTRAMITE 20.61:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Reduction
    20:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Maximum Output RPM
    86 rpm
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Overhung Load Capacity
    3892.19 N, 875 lbf
  • Series
    Series 612
  • Nominal Ratio
    20:1
  • Thermal Horsepower Rating
    1.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text