Motion
205UCFN2A20 A_C

FALK
205UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848737
MFR #205UCFN2A20 A_C
List Price$4,990.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848737
MFR #205UCFN2A20 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,990.59/each for your price

Overview

Mfr description
205UCFN2A20 A C ULTRAMITE 20.61:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    85 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Service Factor
    1.0
  • Series
    Series 15 IN
  • Nominal Ratio
    20:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    1500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text