Motion
205UCFN2A20 N

FALK
205UCFN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size, 1-1/4 in Output Shaft Diameter
Mi Item #04848738
MFR #205UCFN2A20 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size, 1-1/4 in Output Shaft Diameter
Mi Item #04848738
MFR #205UCFN2A20 N

Mfr description
205UCFN2A20 N ULTRAMITE 20.61:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)