Motion
205UCFN2A22 A_C

FALK
205UCFN2A22 A_C

22:1 Ratio, C-Face Input Type
MI ITEM #04848741
MFR #205UCFN2A22 A_C
List Price$4,990.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A22 A_C

22:1 Ratio, C-Face Input Type
MI ITEM #04848741
MFR #205UCFN2A22 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,990.59/each for your price

Overview

Mfr description
205UCFN2A22 A C ULTRAMITE 22.00:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    22:1
  • Actual Ratio
    22.45:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    140TC
  • Case Size
    205
  • Maximum Output RPM
    78 rpm
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Nominal Ratio
    22:1
  • Series
    UltraMax
  • Thermal Horsepower Rating
    4.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text